Zoro Homepage

Absolute Digital Caliper, 0 to 12 In

  • Mfr # 500-754-20

  • Zoro # G1995016


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-754-20
Zoro #
G1995016
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
55/64 in
Battery Size
SR44
Measures Outside Dimension
Yes
Measures Depth
Yes

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.0015 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 33/64 in, Long Form Calibration Certificate No, Features Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales, Standards TUV Rheinland

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.