Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 6 In

  • Mfr # 500-733-20

  • Zoro # G5733673


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-733-20
Zoro #
G5733673
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Measures Depth
Yes
Jaw Depth - Upper Jaw
21/32 in
Battery Size
SR44
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric

Details

Item
Carbide Jaw 4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Coolant Proof, Carbide Tipped ID and OD Jaws
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Standards
TUV Rheinland
Case Type
Plastic Case
Measures Step
Yes
Graduations - Lower Scale
0 in
Linear Encoder Type
Electromagnetic Induction
Graduations - Upper Scale
6 in
Dust Resistant
Yes
Maximum Measurement - Inch
6 in
Jaw Actuation Type
Thumb Wheel
Range
0 in to 6 in, 0 to 150 mm
Includes Case
Yes
Display Type
LCD
Coolant Resistant
Yes
Functions
Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Included Certification
TUV Rheinland Certification; Certificate of Inspection
Maximum Measurement - mm
150 mm
Left-Handed Operation
No
With Locking Nut
Yes
Includes Battery
Yes
Measurements
4-Way
Jaw Shape
Standard
Minimum Measurement - Fractional Inch
0 in
Repeatability
0.0005 in/0.01 mm
Minimum Measurement - mm
0 mm
Jaw Material
Carbide-Tipped
Water Resistant
Yes
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Millimeters Measured - Maximum
150 mm
Data Output Type
Cabled
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Battery Type
SR44
Inches Measured - Maximum
6 in
Product Type
Digital Caliper
Inches Measured - Minimum
0 in

Description

Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.0010 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Coolant Proof, Carbide Tipped ID and OD Jaws, Standards TUV Rheinland

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.