Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 6 In

  • Mfr # 500-752-20CAL

  • Zoro # G8521292


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-752-20CAL
Zoro #
G8521292
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Battery Size
SR44
Measures Outside Dimension
Yes
Measures Depth
Yes
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
21/32 in
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales
Long Form Calibration Certificate
Yes
Caliper Grouping
Digital Caliper
Standards
TUV Rheinland
Maximum Measurement - mm
150 mm
Includes Case
Yes
Dust Resistant
Yes
Non-Magnetic
No
Jaw Material
Stainless Steel
Graduations - Lower Scale
0 in
Included Certification
TUV Rheinland Certification, Long Form Calibration Certificate Traceable to NIST
Measures Step
Yes
Minimum Measurement - Inch
0 in
Display Type
LCD
Coolant Resistant
Yes
Minimum Measurement - Fractional Inch
0 in
Water Resistant
Yes
Minimum Measurement - mm
0 mm
Left-Handed Operation
No
Case Type
Plastic Case
Functions
Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Jaw Shape
Standard
Linear Encoder Type
Electromagnetic Induction
Maximum Measurement - Inch
6 in
Repeatability
0.0005 in/0.01 mm
Jaw Actuation Type
Thumb Wheel
Range
0 in to 6 in, 0 to 150 mm
Includes Battery
Yes
Graduations - Upper Scale
6 in
Measurements
4-Way
With Locking Nut
Yes
Product Type
Digital Caliper
Inches Measured - Maximum
6 in
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
150 mm
Battery Type
SR44
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.0010 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate Yes, Features Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales, Standards TUV Rheinland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.