This item is Discontinued.

Mitutoyo America Mitutoyo America 500-195-30 4 in. Digimatic Digital Caliper 500-195-30

Mitutoyo America 500-195-30 4 in. Digimatic Digital Caliper (Discontinued)

  • Mfr # 500-195-30
  • Zoro # G204131477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-195-30
Zoro #
G204131477
UPC #
-
Country of Origin
China

Description

Mitutoyo 500-196-30 ABSOLUTE Digimatic 6" Digital Caliper

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • None
  • Plastic
  • 4 in. Digimatic Digital Caliper
Specifications
  • Style: Encoder Technology
  • Depth Rod Shape: Rectangular
  • Data Output: No
  • Resolution: .0005"/.01mm
  • Resolution Or Graduation - Metric: 0.02
  • Case Type: Fitted Plastic
  • Mechanical Or Digital: Digimatic
  • Rod Diameter: Rectangular
  • Accuracy Inch: 0.002
  • Case Construction: Plastic
  • Accuracy - Metric: 0.04
  • Voltage: 500-196-20, C500-195-20, C500-196-30
  • Outside Diameter Contact Point Material: Stainless Steel
  • Minimum Size: 0"
  • Back D Ring: 0.001
  • Type: Caliper
  • Inside Diameter Contact Point Material: Stainless Steel
  • Range: 0-6"/0-150mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.