
At203-100
Mfr # 539-411-30
Zoro # G7780442
product price: $3,167.99
/ea
Free Shipping & Returns
Key Features
Length
16
Height
6
Color
Black/Silver
Standards
4" /100mm
Features
Standard type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
539-411-30
Zoro #
G7780442
UPC #
603908620396
Country of Origin
Japan
Dimensions
Length
16
Height
6
Overall Height
6
Overall Width
6
Overall Length
16
Details
Item
AT203-100
Color
Black/Silver
Standards
4" /100mm
Features
Standard type
Weight
5
Description
At203-100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.