Shop MITUTOYO
Create Account
Calibrated Indicator
- Mfr # 513-473-10E
- Zoro # G100454373
product price:Â
$
173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-473-10E
- Zoro #
- G100454373
- UPC #
- 4946368676333
- Country of Origin
- Japan
Description
Calibrated Indicator, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate No, AGD Number Not Applicable, Back Type Not Applicable, Dial Color White, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Not Included, Number of Indicators 1, Operation Type Horizontal, Range per Revolution 0.008 in, Reading Continuous, Contact Point Shape Ball, Includes Contact Point, Knurled Clamp Ring, 0.157 In. Stem, 3/8 In. Stem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.