Zoro Homepage

Caliper, Digimatic, 0-200mm, IP67, 0.01mm

  • Mfr # 500-703-20

  • Zoro # G7775481


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Standards
0-200mm
Length
13
Color
Silver
Overall Length
13
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-703-20
Zoro #
G7775481
UPC #
603908607014
Country of Origin
Japan

Dimensions

Length
13
Overall Length
13
Width
5
Overall Width
5
Overall Height
2
Height
2

Details

Item
CALIPER, DIGIMATIC, 0-200MM, IP67, 0.01MM, NO SPC
Features
with dust/water protection conforming IP67 level
Standards
0-200mm
Color
Silver
Weight
1.5

Description

Caliper,Digimatic,0-200mm,IP67,0.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.