Zoro Homepage

Dial Indicator, 0 to 4" Range, 78mm Dial

  • Mfr # 3428A-19

  • Zoro # G0581828


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 4 in
Features
Large Dial Face, Lug Back, Shockproof
Accuracy
0.001 in, 0.005 in
Includes
Limit Hands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3428A-19
Zoro #
G0581828
UPC #
603908406334
Country of Origin
Japan

Dimensions

Dial Size
78 mm
Contact Point Dia.
3 mm
Dimension Type
Inch
Stem Thread Size
M2.5 x 0.45
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.001 in
Range
0 in to 4 in
Features
Large Dial Face, Lug Back, Shockproof
Accuracy
0.001 in, 0.005 in
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Standards
AGD, ANSI
AGD No.
AGD 3
Range per Revolution
0.1 in
Back Type
Lug
Dial Color
White
Item
Dial Indicator - Lug Back
Bezel Lock
No
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Number of Indicators
1
Contact Point Shape
Ball
Max. Measuring Force
3.2 N
Shock Resistant
Yes
Includes Case
No
Maximum Measurement - Inch
4 in
Operation Type
Plunger
Case Type
Box
AGD Number
AGD 3
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
4 in
Maximum Measuring Force
3.2 N
Inches Measured - Minimum
0 in

Description

This Mitutoyo 3428S-19 Dial Indicator has a large dial face and lug back, making it perfect for work on small components. The shockproof dial indicator has a 0 to 4" range and 78mm dial size. It features continuous reading with 0-100 graduations and an accuracy of +/-0.001 in and +/-0.005 in. Its lug back makes it easy to secure the dial indicator onto your workbench or machine tool spindle. If you are looking for a high quality dial indicator, this Mitutoyo is the one you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.