Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

DIG CAL GAGE EXT 0 -1.97” (Discontinued)

  • Mfr # 209-918
  • Zoro # G000430132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-918
Zoro #
G000430132
UPC #
603908577072
Country of Origin
Czechia

Description

Digimatic Caliper Gage, external tube thickness measurement, 0-1.97 inch/0-30mm range, .001 inch/.02mm resolution, .002 inch/.04mm accuracy, 6.57in/167mm max measuring depth L, 1.17in/30mm measuring contact length Hb, 1.17in/30mm measuring contact length Hf, Ball.12 inch diameter/3mm A type of measuring contact/type of set up, 490 grams mass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.