10" Half Round Double Cut Bastard File - Carded
- Mfr # 21858N
- Zoro # G0885337
product price:Â
$
15.15
/ea
Key Features
Profile Shape
Half Round
Length
12.62 in
Thickness
17/64 in
Rigidity
Rigid
Face Cut Style
Double-Cut, Single-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21858N
- Zoro #
- G0885337
- UPC #
- 037103219091
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Rigidity
- Rigid
- Face Cut Style
- Double-Cut, Single-Cut
- Taper
- Regular Taper
- File Body Finish
- Natural
- File Coarseness
- Bastard Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- Number of Cut Edges
- 2
- File Type
- Handy File
- File Style
- American Pattern File
- Edge Cut Style
- Single
- Material
- Steel
Dimensions
- Length
- 12.62 in
- Thickness
- 17/64 in
- File Width
- 61/64 in
- File Length without Tang
- 10 in
- Width
- 0.96 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Half Round, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 17/64 in, File Width 61/64 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.