Zoro Homepage

Holtest, Digimatic, 75-88mm

  • Mfr # 468-172

  • Zoro # G7774982


product price: $1,758.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
75-88mm
Dial Color
Black
Overall Height
3.5
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-172
Zoro #
G7774982
UPC #
603908528265
Country of Origin
Japan

Dimensions

Overall Height
3.5
Overall Width
4
Overall Length
6
Width
4
Length
6
Height
3.5

Details

Features
three-point internal micrometers
Item
DIGIMATIC HOLTEST, 75-88MM
Standards
75-88mm
Dial Color
Black
Weight
4

Description

Holtest,Digimatic,75-88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.