This item is Discontinued.

Mitutoyo Solar Digital Caliper, 0 to 8 In 500-785CERT

Solar Digital Caliper, 0 to 8 In (Discontinued)

  • Mfr # 500-785CERT
  • Zoro # G6155161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-785CERT
Zoro #
G6155161
UPC #
603908399605
Country of Origin
Japan

Dimensions

Jaw Depth
1 31/32 in
Dimension Type
Inch/Metric
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
25/32 in
Battery Size
Solar Powered
Measures Inside Dimension
Yes
Measures Depth
Yes

Details

Caliper Grouping
Solar Digital Caliper
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.001 in
Features
Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
Caliper Material
Stainless Steel
IP Rating
IP67
Caliper Range
0-8 in /0-200mm
SPC Output
NO
Long Form Calibration Certificate
Yes
Item
Solar-Powered Digital Calipers
Absolute Positioning
Yes
Standards
TUV Rheinland
Maximum Measurement - mm
200 mm
Display Type
LCD
Measurements
4-Way
Maximum Measurement - Inch
8 in
With Locking Nut
Yes
Included Certification
TUV Rheinland Certification, Long Form Calibration Certificate Traceable to NIST
Functions
Origin-Set, Inch/mm, Alarm: Counting Value Composition Error
Jaw Actuation Type
Thumb Wheel
Linear Encoder Type
Electromagnetic Induction
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Graduations - Lower Scale
0 in
Case Type
Plastic Case
Water Resistant
Yes
Dust Resistant
Yes
Measures Step
Yes
Jaw Material
Stainless Steel
Includes Case
Yes
Graduations - Upper Scale
8 in
Non-Magnetic
No
Left-Handed Operation
No
Includes Battery
Yes
Jaw Shape
Standard
Minimum Measurement - Inch
0 in
Range
0 in to 8 in, 0 to 200 mm
Repeatability
0.0005 in/0.01 mm
Coolant Resistant
Yes

Description

Solar-Powered Digital Calipers, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate Yes, Features Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales, Standards TUV Rheinland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.