Zoro Homepage

Alaina 1 Light Pendant 26 In. Aged Brass

  • Mfr # H668701L-AGB/SCR

  • Zoro # G415447299


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
16.5 in
Length
26 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H668701L-AGB/SCR
Zoro #
G415447299
UPC #
806134108540
Country of Origin
China

Dimensions

Height
16.5 in
Length
26 in
Width
14.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No

Description

The Alaina is delightfully sweet, the bell-shaped silhouette is accented with soft cream scalloped trim. Aged brass details soften the look, adding a subtle sheen to the Pendant and Semi Flush. The Pendant is available in small and large.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.