Zoro Homepage

Ariana 12 Light Chandelier 29.75 In. Soft Black

  • Mfr # H375812-SBK

  • Zoro # G415452248


product price: $1,504.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Voltage
120V
Width
49 in
Height
31.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H375812-SBK
Zoro #
G415452248
UPC #
806134019716
Country of Origin
China

Dimensions

Width
49 in
Height
31.5 in
Length
29.75 in

Details

Item
Chandelier
Fixture Wattage
4W
Voltage
120V
Includes
Fixture, Hardware
Color
Soft Black
Material
Steel
Bulb Included
N
Slope Ceiling Compatable
Yes
Socket Count
12
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.