Zoro Homepage

Ariel 4 Light Chandelier 5.5 In. Aged Brass

  • Mfr # H326804-AGB

  • Zoro # G015450149


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326804-AGB
Zoro #
G015450149
UPC #
806134891909
Country of Origin
China

Dimensions

Height
9.5 in
Length
5.5 in
Width
28 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
4
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.