Zoro Homepage

Ariel 8 Light Chandelier 16.5 In. Soft Black

  • Mfr # H326808-SBK

  • Zoro # G915450058


product price: $1,434.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Width
52.75 in
Includes
Fixture, Hardware
Voltage
120V
Color
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326808-SBK
Zoro #
G915450058
UPC #
806134058098
Country of Origin
China

Dimensions

Width
52.75 in
Length
16.5 in
Height
16.25 in

Details

Item
Chandelier
Fixture Wattage
75W
Includes
Fixture, Hardware
Voltage
120V
Color
Soft Black
Material
Steel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
8
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.