Ariel Okin X Banyan 5 Light Chandelier 29.92 In. Aged Brass

  • Mfr # H759805-AGB/SWH

  • Zoro # G815452909


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Bulb Included
N
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H759805-AGB/SWH
Zoro #
G815452909
UPC #
806134110208
Country of Origin
China

Dimensions

Length
29.92 in
Width
28 in
Height
16.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Bulb Included
N
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
5
Battery Included
No
Designer
Ariel Okin
Product Care
Clean with soft, damp cloth

Description

Natural appeal abounds with this abstracted bamboo design that is reminiscent of Henry Link Bali Hai furniture. Add organic style to the wall or ceiling with the sconce or chandelier, both available in a black or white finish to flow with any color scheme. The lamp's dark navy ceramic base adds color and drama to tabletops without overpowering the space. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.