Zoro Homepage

Brigitte 10 Light Chandelier 31.75 In. Old Bronze

  • Mfr # H261810-OB

  • Zoro # G315451792


product price: $1,586.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H261810-OB
Zoro #
G315451792
UPC #
806134848569
Country of Origin
China

Dimensions

Length
31.75 in
Width
31.75 in
Height
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Old Bronze
Voltage
120V
Socket Count
10
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.