Zoro Homepage

Colette 12 Light Chandelier 5.5 In. Aged Brass/Black

  • Mfr # H296812-AGB/BK

  • Zoro # G315448112


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Material
Steel
Bulb Included
N
Color
Aged Brass/Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H296812-AGB/BK
Zoro #
G315448112
UPC #
806134881337
Country of Origin
China

Dimensions

Width
44 in
Length
5.5 in
Height
36.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Steel
Bulb Included
N
Color
Aged Brass/Black
Voltage
120V
Includes
Fixture, Hardware
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
12
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.