Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette 12 Light Chandelier 5.5 In. Polished Nickel/Black

  • Mfr # H296812-PN/BK

  • Zoro # G515448240


product price: $404.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Bulb Included
N
Color
Polished Nickel/black
Width
44 in
Height
36.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H296812-PN/BK
Zoro #
G515448240
UPC #
806134881344
Country of Origin
China

Dimensions

Length
5.5 in
Width
44 in
Height
36.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Color
Polished Nickel/black
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
12
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.