Zoro Homepage

Dara 30in wide 1 Light Pendant in Aged Brass

  • Mfr # H1059701L-AGB

  • Zoro # G316326365


product price: $480.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shade Material
Textile
Lamp Base
E26 Medium Base
Height
17.75 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1059701L-AGB
Zoro #
G316326365
UPC #
197292986904
Country of Origin
Indonesia

Dimensions

Height
17.75 in
Width
30 in

Details

Shade Material
Textile
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Voltage
120V
Finish
Aged Brass
Item
Pendant
Watts
25W
Number of Lights
1
Bulb Type
G40
Lamp Included
No
Damp/Wet Rating
UL Damp

Description

Softly floral, the Dara pendant floats overhead with its pillowy, scalloped silhouette. The voluminous inverted edges that make up the petals spread light dynamically around the piece. Natural trim, shade tape, and cord wrap add tonal interest and texture to the crisp white linen. An Aged Brass accent adds a luxurious finishing touch to the romantic form. Available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.