
Holly 16.25in wide 2 Light Picture Light in Aged Brass/Grasscloth
Mfr # HL263202-AGB/GC
Zoro # G716293960
product price: $440.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Lamp Included
No
Finish
Aged Brass/Grasscloth
Height
4.75 in
Switch Type
ON/OFF Switch on cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL263202-AGB/GC
Zoro #
G716293960
UPC #
197292980766
Country of Origin
Viet Nam
Dimensions
Height
4.75 in
Width
16.25 in
Canopy Dimensions
5W x 0.5H
Backplate Dimensions
11W x 3H
Details
Item
Picture Light
Includes
Fixture, Hardware
Lamp Included
No
Finish
Aged Brass/Grasscloth
Switch Type
ON/OFF Switch on cord
Voltage
120V
Material of Construction
Steel
Watts
10W
Lamp Type
T10-5.5
Location Rating
ETL Dry
Bulb Base
E26 Medium Base
Number of Lights
2
Description
Whether you want to bring more attention to artwork or highlight a wall shelf of your favorite things, Holly is up to the task. This plug-in picture light now comes in an Aged Brass or Natural Grasscloth finish to create a more traditional or distinctive look. Available in three sizes, Hollys style-forward design and versatility make it perfect for any space needing focused light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.