Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Ec. X Meshelle 1 Light Floor Lamp 4.75 In. Aged Brass

  • Mfr # HL816401-AGB

  • Zoro # G815379572


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Height
64.25 in
Length
4.75 in
Material
Steel
Width
20.25 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL816401-AGB
Zoro #
G815379572
UPC #
806134903763
Country of Origin
China

Dimensions

Height
64.25 in
Length
4.75 in
Width
20.25 in

Details

Material
Steel
Item
Floor Lamp
Watts
75W
Battery Included
No
Includes
Fixture, Hardware
Designer
Home Ec.
Bulb Shape
E26 Medium Base
Color
Aged Brass
Bulb Included
N
Switch Type
ON/OFF PULL CHAIN
Socket Count
1
Product Care
Clean with soft, damp cloth
Voltage
120V
Slope Ceiling Compatable
Yes

Description

Inspired by mid-century Danish design, Meshelle features a whimsical umbrella shape. Light flows both through the shade and softly glows around it. Aged Brass accents on the finials, chain detailing, and the floor lamp's pull chain, add a soPhilippinesisticated touch to this usable fixture. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.