Zoro Homepage

Janelle 6 Light Chandelier 12.75 In. Aged Brass

  • Mfr # H630806-AGB

  • Zoro # G415451739


product price: $1,282.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H630806-AGB
Zoro #
G415451739
UPC #
806134067267
Country of Origin
China

Dimensions

Length
12.75 in
Width
32 in
Height
25.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
6
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.