Zoro Homepage

Kendra 9 Light Chandelier 25 In. Old Bronze

  • Mfr # H511809-OB

  • Zoro # G515448301


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H511809-OB
Zoro #
G515448301
UPC #
806134019914
Country of Origin
China

Dimensions

Length
25 in
Width
26.75 in
Height
16.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Old Bronze
Bulb Included
N
Socket Count
9
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.