Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariel 1 Light Wall Sconce 8 In. Aged Brass/Soft White

  • Mfr # H866101-AGB/SWH

  • Zoro # G715452320


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
9.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H866101-AGB/SWH
Zoro #
G715452320
UPC #
806134930684
Country of Origin
China

Dimensions

Height
12 in
Width
9.75 in
Length
8 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
8W
Shade Color
Aged Brass/Soft White
Battery Included
No
Color
Aged Brass/Soft White
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

In a modernization of a traditional style, the shaded silhouette of Mariel utilizes the harp holding the metal shade as a design detail. The curve of the harp complements the socket cup with a halo-like effect. A rounded finial in Aged Brass provides a finishing touch on top of the shade, which comes in a Soft Navy or Soft White hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.