Zoro Homepage

Nala 8 Light Chandelier 5 In. Soft White/Gold Leaf

  • Mfr # H658808-SWH/GL

  • Zoro # G915447102


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Length
5 in
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H658808-SWH/GL
Zoro #
G915447102
UPC #
806134068219
Country of Origin
China

Dimensions

Length
5 in
Height
3.25 in
Width
32 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Color
Soft White/Gold Leaf
Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Socket Count
8
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.