Zoro Homepage

Naomi 1 Light Table Lamp 4.25 In. Black Lustro/Gold Leaf Combo

  • Mfr # HL335201-BLK/GL

  • Zoro # G015379396


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Width
16 in
Material
Ceramic
Color
Black Lustro/gold Leaf Combo
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL335201-BLK/GL
Zoro #
G015379396
UPC #
806134891459
Country of Origin
Philippines

Dimensions

Height
26.75 in
Width
16 in
Length
4.25 in

Details

Material
Ceramic
Color
Black Lustro/gold Leaf Combo
Item
Table Lamp
Maximum Wattage
75W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Designer
Mitzi
Switch Type
8' SPT cord with Turn Knob on Socket
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.