Zoro Homepage

Paige 9 Light Chandelier 33 In. Old Bronze

  • Mfr # H193809-OB

  • Zoro # G415447169


product price: $642.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Bulb Included
N
Color
Old Bronze
Height
14.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193809-OB
Zoro #
G415447169
UPC #
806134846985
Country of Origin
China

Dimensions

Height
14.75 in
Width
33 in
Length
33 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Color
Old Bronze
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Socket Count
9
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.