Zoro Homepage

Penny 4 Light Bath And Vanity 18 In. Aged Brass/Textured Black Combo

  • Mfr # H631304-AGB/TBK

  • Zoro # G715451736


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured Black Combo
Height
15 in
Length
18 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H631304-AGB/TBK
Zoro #
G715451736
UPC #
806134060503
Country of Origin
China

Dimensions

Height
15 in
Length
18 in
Width
4.75 in
Depth
4.25 in

Details

Color
Aged Brass/Textured Black Combo
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Watts
40W
Includes
Fixture, Hardware
Housing Material
Iron
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Socket Count
4
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Penny gives familiar Hollywood-style lighting a fresh feel. Small opal matte globes spread across a cylinder of textured white or textured black for a glamorous look that provides ample bright light. An aged brass backplate and decorative end caps give the fixture a fun, updated look. With the ability to mount horizontally or vertically, Penny makes perfect sense over or alongside the vanity in the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.