Zoro Homepage

Reese 1 Light Pendant 17.25 In. Polished Nickel

  • Mfr # H281701L-PN

  • Zoro # G615452741


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Length
5.5 in
Width
14 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H281701L-PN
Zoro #
G615452741
UPC #
806134880347
Country of Origin
China

Dimensions

Length
5.5 in
Width
14 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
Steel
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.