Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley 1 Light Plug-In Sconce 10.25 In. Polished Nickel

  • Mfr # HL111101G-PN

  • Zoro # G115449494


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL111101G-PN
Zoro #
G115449494
UPC #
806134841423
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Assembled Depth
10.75 in
Length
10.25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Steel
Watts
60W
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Switch Type
8' SPT cord with Pull Chain
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Color
Polished Nickel/Clear
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.