Zoro Homepage

Saylor 6 Light Chandelier 4.25 In. Aged Brass/Soft Cream

  • Mfr # H832806-AGB/SCR

  • Zoro # G415451036


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Includes
Fixture, Hardware
Height
19.5 in
Voltage
120V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H832806-AGB/SCR
Zoro #
G415451036
UPC #
806134929985
Country of Origin
China

Dimensions

Length
4.25 in
Height
19.5 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
15W
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Color
Aged Brass/Soft Cream
Bulb Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
6

Description

An imaginative twist on a mid-century modern design, Saylor has a modernized atomic look with large orb shades, an Aged Brass framework, and subtle vintage details. The swivel arms of this chandelier can be configured at any angle, providing control over the direction of light. Perforation details add a pop of interest to the shades. Saylor is available as a 6 or 8-light chandelier and a 2-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.