Zoro Homepage

Tabitha 16 Light Chandelier 4.75 In. Polished Nickel

  • Mfr # H384816-PN

  • Zoro # G715447104


product price: $1,314.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Voltage
120V
Height
11 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384816-PN
Zoro #
G715447104
UPC #
806134900595
Country of Origin
China

Dimensions

Length
4.75 in
Height
11 in
Width
33.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Color
Polished Nickel
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
16

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.