Zoro Homepage

Tabitha 16 Light Chandelier 8 In. Aged Brass

  • Mfr # H384816-AGB

  • Zoro # G615447037


product price: $1,314.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384816-AGB
Zoro #
G615447037
UPC #
806134900601
Country of Origin
China

Dimensions

Length
8 in
Height
11 in
Width
33.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
16
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.