Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe Feldman X Batya 1 Light Table Lamp 55 In. Aged Brass/Ceramic Bordeaux Blush

  • Mfr # HL890201-AGB/CBB

  • Zoro # G715379580


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
16.5 in
Material
Ceramic
Color
Aged Brass/Ceramic Bordeaux Blush
Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL890201-AGB/CBB
Zoro #
G715379580
UPC #
806134931575
Country of Origin
China

Dimensions

Height
24 in
Width
16.5 in
Length
55 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Bordeaux Blush
Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
15W
Voltage
120V
Bulbs Included
N
Designer
Zoe Feldman
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Marrying minimalist design principles and a sense of playfulness, Batya focuses on color blocking to strike a pleasing balance. A companion to Corinne, this lamp features soft Bordeaux and Peignoir hues that add a dose of subtle color. Batya is also available as a flush mount in two sizes with a cool Slate Blue shade. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.