8000W Electric Tankless Water Heater Undersink, 240V, 34A

  • Mfr # ET008A0W

  • Zoro # G715189783


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Voltage - Water Heaters
240V; 240V
Amps - Water Heaters
34 A
Temp. Range - Water Heaters
86F-140F
Water Heater Application
Point of use; Residential
EER
99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET008A0W
Zoro #
G715189783
UPC #
-
Country of Origin
China

Dimensions

Width
14.3 in
Depth
2.8 in
Wire Size
10 AWG

Details

Voltage - Water Heaters
240V; 240V
Amps - Water Heaters
34 A
Temp. Range - Water Heaters
86F-140F
Water Heater Application
Point of use; Residential
EER
99%
Connection Location
Bottom
Water Connection
1/2" NPT
Standards
ETL certified
Wattage
8kW
Features
Digital Display, Leak Detection, Overheat Protection, Wall Mounted
Includes
Mounting Bracket

Description

MIZUDO electric tankless water heater is equipped with a digital display, touch panel, powered by power. Users can customize the hot water temperature according to their needs. It has ulti-protection such as overheat protection, leak detection,IPX4 Waterproof, anti-short circuit,anti-scale and dry combustion protection.


  • Requires 1 x 40Amps two-pole breakers(Breaker is not provided)
  • Small, compact design fits under sinks and in cabinets or in RVs,Ideal for point-of-use, such as kitchen faucet or bathing sink
  • 8kW at 240V, draw max 34A
  • Adjustable temperature range from 86°F-140°F
  • IMPORTANT NOTES: MAKE SURE TO INSTALL CORRECTLY
  • Save energy: up to 99% thermal efficiency
  • Package included Electric water heater x1,User Manual x1, Assembly Kit x1,Mounting Bracket x1(Circuit Breaker is not provided along with the package)
  • Item dimensions: 14.3 in. L x 9.6 in. W x 2.8 in. H
  • Wire gauge 1x10 AWG
  • Water connection:1/2"NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.