Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 5 PK

  • Mfr # 1358SS6

  • Zoro # G7611283


product price: $24.49
/pk 5, $4.90/ea

Key Features

For Use In
Concrete
Overall Length
2-1/2"
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1358SS6
Zoro #
G7611283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
7/8"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Thread Size
5/8"-11
Bolt Dia.
5/8 in
Min. Hole Depth
2 1/2 in
Thread Depth
1 in
Minimum Hole Depth
2 1/2 in
Bolt or Rod Size
5/8 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
Ultimate Shear in 3000 PSI Concrete (Lb.)
8,754 lb
Drive Tools
4XMF5
Drop-In Anchor Type
Non-Flange
Ultimate Tension in 3000 PSI Concrete (Lb.)
7,682 lb
Material Grade
316
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Ultimate Tension (Lbs.)
7,398 lb
Ultimate Shear @ 4000 psi
8,754 lb
Ultimate Tension @ 4000 psi
7,966 lb
Thread Type
Coarse
Material Grade/Class
316
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Minimum Ultimate Tension Strength
7,398 lb
Maximum Ultimate Shear Strength
8,754 lb
Features
Knurled Body, Slotted Body
Ultimate Tension Strength (4,000 psi Concrete)
7,966 lb
Series
Sup-R Drop
Installation Method
Drive Tool
Maximum Ultimate Tension Strength
7,966 lb
Flange Style
Flush
Manufacturer Location
Made in USA
Removable
Permanent
Ultimate Shear Strength (4,000 psi Concrete)
8,754 lb
System of Measurement
Inch
Compatible Material
Concrete

Description

Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 8,754 lb, Maximum Ultimate Shear Strength 8,754 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,966 lb, Maximum Ultimate Tension Strength 7,966 lb, System of Measurement Inch, Bolt or Rod Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.