CAD Drawings

Download CAD Files

Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 20 PK

  • Mfr # 13380SH

  • Zoro # G7627051

CAD Available

product price: $13.35
/pk 20, $0.67/ea

Key Features

CAD Drawing
For Use In
Concrete
Anchor Diameter
1/2"
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13380SH
Zoro #
G7627051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
3/4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Thread Depth
0.375 in
Min. Hole Depth
3/4 in
Bolt Dia.
3/8 in
Bolt or Rod Size
3/8 in
Minimum Hole Depth
3/4 in

Details

CAD Available
Yes
Item
Flanged Coil Thread Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,714 lb
Ultimate Tension (Lbs.)
2,083 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drop-In Anchor Type
Flange
Ultimate Tension @ 4000 psi
2,083 lb
Ultimate Shear @ 4000 psi
3,714 lb
Compatible Material
Concrete
Maximum Ultimate Shear Strength
3,714 lb
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Installation Method
Drop-In Anchor Setting Tool
Material Grade/Class
grade 2
Ultimate Shear Strength (4,000 psi Concrete)
3,714 lb
Minimum Ultimate Tension Strength
2,083 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,083 lb
Flange Style
Flanged
Thread Type
Coarse
Manufacturer Location
Made in USA
Series
Sup-R Drop
Maximum Ultimate Tension Strength
2,083 lb
System of Measurement
Inch
Removable
Permanent

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 3/4 in, Thread Size 3/8 In.-16, Thread Depth 0.375 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 1/2 in, Minimum Hole Depth 3/4 in, Ultimate Shear Strength (4,000 psi Concrete) 3,714 lb, Maximum Ultimate Shear Strength 3,714 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,083 lb, Maximum Ultimate Tension Strength 2,083 lb, System of Measurement Inch, Bolt or Rod Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.