Zoro Homepage

Screw Anchor, 1/4 in Dia., Hex, 2 1/4 in L, Steel Zinc Plated, 10 PK

  • Mfr # 4114214

  • Zoro # G811930357


product price: $26.79
/pk 10, $2.68/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114214
Zoro #
G811930357
UPC #
082275418001
Country of Origin
China

Dimensions

Anchor Diameter
1/4 in
Overall Length
2 1/4 in
Drill Bit Size
1/4 in
Minimum Installation Depth
1 5/8 in
Thread Length
2 1/4 in
Screw Size
1/4 in
Maximum Material Thickness
5/8 in
Head Width
0.438 in
Head Height
0.25 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
2,958 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,363 lb
Maximum Ultimate Tension Strength
2,363 lb
Maximum Ultimate Shear Strength
2,958 lb
Removable
Removable
System of Measurement
Inch
Screw Anchor Type
Screw Anchor
Material Grade/Class
Not Graded

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 2 1/4 in, Thread Size Not Applicable, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.438 in, Head Diameter Not Applicable, Head Height 0.25 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 1/4 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.