Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 5 PK

  • Mfr # 1724000

  • Zoro # G7533696


product price: $7.99
/pk 5, $1.60/ea

Key Features

Compatible Material
Brick
Anchor Diameter
5/8"
Overall Length
3"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1724000
Zoro #
G7533696
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
3"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Maximum Material Thickness
1"
Minimum Installation Depth
2"
Max. Work Thickness
1 in
Anchor Length
3 in
Nut Width
0.75 in
Washer Outside Diameter
1.26 in
Minimum Material Thickness
1/16 in
Screw Size
5/8 in
Minimum Hole Depth
2 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
7,880 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,970 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Min. Embedment
2 in
Material
Steel
Maximum Installation Torque
75 ft-lb
Removable
Permanent
Minimum Ultimate Tension Strength
8,428 lb
Manufacturer Location
Made in USA
Minimum Ultimate Shear Strength
9,992 lb
Maximum Ultimate Shear Strength
14,524 lb
Series
Sup-R
Minimum Installation Torque
52 ft-lb
Includes
Nut, Washer
Material Grade/Class
Not Graded
Maximum Ultimate Tension Strength
9,656 lb
System of Measurement
Inch

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 3 in, Thread Size 1/2 In.-13, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.26 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Masonry, Minimum Installation Torque 52 ft-lb, Maximum Installation Torque 75 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.