Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ-S Wedge Anchor, 10 mm Dia., 65 mm L, Steel Zinc Plated, 100 PK

  • Mfr # M14005301

  • Zoro # G2815014


product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14005301
Zoro #
G2815014
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
10 mm
Overall Length
65 mm
Drill Bit Size
10 mm
Thread Size
M6-1.00
Minimum Installation Depth
50 mm
Maximum Material Thickness
0 mm
Washer Outside Diameter
18 mm
Nut Width
10 mm
Minimum Material Thickness
101 19/32 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
5,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,765 lb
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
1670
Embedment In Concrete
50 mm
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1539
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
484
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
1670
Includes
Nut, Washer
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
1670
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
778
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
1927
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
1670
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 355.2/ETA-02-0030
Wedge Anchor Type
Wedge Anchor
Thread Pitch
1 mm
Removable
Removable
Material Quality Standards
ACI 318 Category 1
Maximum Installation Torque
11 ft-lb
Maximum Ultimate Tension Strength
21,444 lb
Minimum Installation Torque
11 ft-lb
Manufacturer Location
Made in USA
Minimum Ultimate Tension Strength
3,765 lb
Series
SZ-S
System of Measurement
Metric
Maximum Ultimate Shear Strength
44,623 lb
Material Grade/Class
Class 8.8
Minimum Ultimate Shear Strength
5,620 lb

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 10 mm, Thread Size M6, Overall Length 65 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 10 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 101 19/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 5,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,765 lb, Nut Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.