Shop M&MS
See all product information
Create Account
Candy
- Mfr # 55116
- Zoro # G7892354
product price:Â
$
42.85
/ea
Key Features
Features
Contains Dairy, Contains Nuts, Gluten Free
Capacity
38 oz
Weight
2.375 lbs
Packing Type
Bag
Flavor
Milk Chocolate; Peanut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55116
- Zoro #
- G7892354
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Contains Dairy, Contains Nuts, Gluten Free
- Capacity
- 38 oz
- Weight
- 2.375 lbs
- Packing Type
- Bag
- Item
- Candy Bars
- Flavor
- Milk Chocolate; Peanut
- Contains
- Dairy, Nuts
Description
Candy, Product Type Candy, Flavor Milk Chocolate, Peanut, Items per Pack 6, Pack Size 38 oz, Item Height 2 7/8 in, Item Width 9 1/4 in, Item Length 9 3/8 in, Package Type Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.