Shop M&MS
See all product information
Create Account
Chocolate 38 oz Size
- Mfr # 55114
- Zoro # G7891435
product price:Â
$
45.99
/ea
Key Features
Weight
2.375 lbs
Features
Contains Dairy, Contains Nuts, Gluten Free
Capacity
38 oz
Flavor
Chocolate
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55114
- Zoro #
- G7891435
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 2.375 lbs
- Features
- Contains Dairy, Contains Nuts, Gluten Free
- Capacity
- 38 oz
- Flavor
- Chocolate
- Item
- Candy Bars
- Packing Type
- Bag
- Contains
- Dairy, Nuts
Description
Candy, Product Type Candy, Flavor Chocolate, Items per Pack 1, Pack Size 38 oz, Item Height 2 7/8 in, Item Width 8 3/4 in, Item Length 9 3/8 in, Package Type Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.