Shop MOBIL 1

5W-20 Gasoline Synthetic Engine Oil 1 qt

  • Mfr # 103008

  • Zoro # G424161421


product price:  $11.99
/ea
Sold in multiples of 6 for $71.94

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103008
Zoro #
G424161421
UPC #
071924149755
Country of Origin
United States

Description

Mobil1 advanced full synthetic motor oil 5W-20 helps to extend engine life for vehicles of all ages. Mobil 1 advanced synthetic motor oil is designed to deliver outstanding engine protection from the five factors that can damage engines over time and protect critical engine parts for up to 10,000 miles between oil changes(1). Its uniform synthetic oil molecules reduce friction, helping to prevent deposits and sludge buildup. Mobil 1 helps to keep your engine running at lower temperatures.(2) This technologically advanced motor oil is proven to cool engine temperatures by over 10 percent.(3) Its formulation provides excellent internal engine heat protection (up to 500 degrees Fahrenheit), and low-temperature protection (to -30 degrees Fahrenheit), supporting quick cold-weather starting and ultra-fast protection. Mobil 1 advanced full synthetic motor oil meets ILSAC GF-6 standards to help provide low-speed pre-ignition (LSPI) and timing chain wear protection while keeping your engine clean and helping to improve your fuel economy. Mobil 1 advanced full synthetic motor oil 5W-20 also helps control oxidation to prevent oil breakdown and is recommended by ExxonMobil for all types of modern vehicles, including high-performance turbo-charged, and supercharged gasoline and diesel multi-valve fuel-injected engines found in passenger cars, SUVs, light vans, and light trucks. Mobil 1 is America's leading synthetic motor oil brand at retail(4), recommended by car builders and experienced mechanics, and is the Official Motor Oil of NASCAR. ((1)Protects for up to 10,000 miles or 1 year, whichever comes first. US. (2)Compared to conventional oil. (3)Based on proprietary engine testing - results may vary. (4)Source - The NPD Group/Retail Tracking Service/Dollar Sales/PCMO Full Synthetic/52 weeks ending September 30, 2023.).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.