Zoro Homepage

Bearing Grease, White, 13.4 oz, PK10

  • Mfr # 122118

  • Zoro # G810874836


product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Size
13.4 oz
Series
SHC Polyrex 222
Maximum Operating Temperature
338 Degrees F
Standards
ASTM D1264, ASTM D1743, ASTM D217, ASTM D2266, ASTM D2270, ASTM D2596, ASTM D4049, ASTM D445, ASTM D6138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122118
Zoro #
G810874836
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13.4 oz

Details

Item
High-Temperature Bearing Grease
NSF Rating
H1
Series
SHC Polyrex 222
Maximum Operating Temperature
338 Degrees F
Standards
ASTM D1264, ASTM D1743, ASTM D217, ASTM D2266, ASTM D2270, ASTM D2596, ASTM D4049, ASTM D445, ASTM D6138
NLGI Viscosity Grade
2
Thickener
Polyurea
Specific Gravity
0.89
Minimum Operating Temperature
-22 Degrees F
Flash Point
188 Degrees F
Dropping Point
500 Degrees F
Color
White
Four-Ball Wear
0.45 mm
Application
Central Grease System
Environmentally Acceptable Lubricant
No
Viscosity Index
177
Container Type
Cartridge
Base Oil
Synthetic

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.