DELVAC 1 ESP 5W-40, 5GA PAIL

  • Mfr # 122265

  • Zoro # G009252681


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
Features
Enhanced Emission System Protection in a Variety of Severe Conditions, Our Best Protection for Drivers with Extended Oil Drain Intervals, Outstanding Performance at Extreme Temperatures
Flash Point
451.4 Degrees F
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122265
Zoro #
G009252681
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Motor Oil
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
Features
Enhanced Emission System Protection in a Variety of Severe Conditions, Our Best Protection for Drivers with Extended Oil Drain Intervals, Outstanding Performance at Extreme Temperatures
Flash Point
451.4 Degrees F
Container Type
Pail
Series
Delvac
Standards
ACEA E7, ACEA E9, API CH-4, API CI-4, API CI-4 PLUS, API CJ-4, API CK-4, API SM, API SN, Caterpillar ECF-3, Cummins CES 20081, Cummins CES 20086, JASO DH-2
Viscosity Index
169
Pour Point
-54.4 Degrees F
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks
Base Formulation
Synthetic
SAE Viscosity Grade
5W-40
Odor
Characteristic
SAE Grade
5W-40

Description

Motor Oil, Series Delvac, Container Size 5 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-40, Standards ACEA E7, ACEA E9, API CH-4, API CI-4, API CI-4 PLUS, API CJ-4, API CK-4, API SM, API SN, Caterpillar ECF-3, Cummins CES 20081, Cummins CES 20086, JASO DH-2, Color Amber, Compatible Engine Type Diesel Engines, Container Type Pail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.