DELVAC EXTREME 15W-40, 1 Gallon

  • Mfr # 122448

  • Zoro # G009252674


product price:  $33.85
/ea

Key Features

SAE Grade - Engine and Motor Oils
15W-40
Color
Brown
Viscosity Index
140
Series
Delvac
Pour Point
-27.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122448
Zoro #
G009252674
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Motor Oil
SAE Grade - Engine and Motor Oils
15W-40
Color
Brown
Viscosity Index
140
Series
Delvac
Pour Point
-27.4 Degrees F
Features
46 Percent more Antioxidant and 44 Percent more Anti-Wear Additive than Mobil Delvac(TM) 1300 Super, Soot and Viscosity Control, Exceptional Oxidation Stability, Extended Oil Drain Interval (ODI) Potential upto 2 x the Average OEM ODI Recommendation
Flash Point
429.8 Degrees F
Biodegradable
Biodegradable
Compatible Vehicle Type
Trucks
Odor
Characteristic
SAE Viscosity Grade
15W-40
Compatible Engine Type
Diesel Engines
Base Formulation
Synthetic
SAE Grade
15W-40

Description

Motor Oil, Series Delvac, Container Size 1 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Features 46 Percent more Antioxidant and 44 Percent more Anti-Wear Additive than Mobil Delvac(TM) 1300 Super, Soot and Viscosity Control, Exceptional Oxidation Stability, Extended Oil Drain Interval (ODI) Potential upto 2 x the Average OEM ODI Recommendation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.