DELVAC EXTREME 10W-30, 1 Gallon
Mfr # 122454
Zoro # G609252623
product price:Â $38.15
/eaKey Features
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Viscosity Index
140
Container Size
1 gal
Flash Point
426.2 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122454
Zoro #
G609252623
UPC #
071924416420
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Motor Oil
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Viscosity Index
140
Flash Point
426.2 Degrees F
Pour Point
-43.6 Degrees F
Series
Mobil Delvac Extreme
Features
46 Percent more Antioxidant and 44 Percent more Anti-Wear Additive than Mobil Delvac(TM) 1300 Super, Soot and Viscosity Control, Exceptional Oxidation Stability, Extended Oil Drain Interval (ODI) Potential upto 2 x the Average OEM ODI Recommendation
Standards
Allison TES-439, API SL, API SM, Ford WSS-M2C171-F1, MB-Approval 228.31, MTU Oil Category 2.1
Compatible Vehicle Type
Trucks
SAE Viscosity Grade
10W-30
Odor
Characteristic
Base Formulation
Synthetic
Biodegradable
Biodegradable
Compatible Engine Type
Diesel Engines
SAE Grade
10W-30
Description
Motor Oil, Series Mobil Delvac Extreme, Container Size 1 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards Allison TES-439, API SL, API SM, Ford WSS-M2C171-F1, MB-Approval 228.31, MTU Oil Category 2.1, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.