DELVAC 1230, 4X1 Gallon
Mfr # 104057
Zoro # G109252604
product price:Â $30.25
/eaKey Features
Color
Brown
Standards
API CF/SF
Series
Mobil Delvac 1230
Container Size
1 gal
Flash Point
460.4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
104057
Zoro #
G109252604
UPC #
071924948228
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Motor Oil
Color
Brown
Standards
API CF/SF
Series
Mobil Delvac 1230
Flash Point
460.4 Degrees F
Features
Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
Pour Point
-16.6 Degrees F
Viscosity Index
102
SAE Viscosity Grade
30
Biodegradable
Biodegradable
Compatible Engine Type
Diesel Engines
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Compatible Vehicle Type
Outdoor Equipment, Trucks
Detergent
Detergent Oil
Odor
Characteristic
Engine Cycle
2-Cycle
Base Formulation
Conventional
Description
Motor Oil, Series Mobil Delvac 1230, Container Size 1 gal, Compatible Vehicle Type Outdoor Equipment, Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API CF/SF, Biodegradable Biodegradable, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Brown, Compatible Engine Type Diesel Engines, Detergent Detergent Oil, Engine Cycle 2-Cycle, Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention, Flash Point 460.4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.